Hex Male-Female Standoff, PK25
- Mfr # 4503-632-N
- Zoro # G522961985
product price:Â
$
117.99
/pk of 25, $4.72/ea
Sold in multiples of 3Â pks for
$353.97
Free Shipping & Returns
Key Features
Material
Nylon
Thread Direction
Right Hand
Body Length
3/8 in
Thread Gender Side B
Female
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4503-632-N
- Zoro #
- G522961985
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Shape
- Hex
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 3/8 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 5/8 in
- Thread Size Size B
- #6-32
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Male-Female Standoff, Overall Length 5/8 in, Body Length 3/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.