Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4503T-256-AL
- Zoro # G922962834
product price:Â
$
14.99
/pk of 25, $0.60/ea
Sold in multiples of 22Â pks for
$329.78
Key Features
Body Length
13/32 in
Thread Fit Side A
2A
Wire Rope Length
9/16 in
Finish
Plain
Material Grade/Class
2011-T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4503T-256-AL
- Zoro #
- G922962834
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 13/32 in
- Wire Rope Length
- 9/16 in
- Thread Size Side A
- #2-56
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Overall Length
- 9/16 in
- Length
- 9/16 in
Details
- Thread Fit Side A
- 2A
- Finish
- Plain
- Material Grade/Class
- 2011-T3
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Material
- Aluminum
- Thread Direction
- Right Hand
- Shape
- Hex
- System of Measurement
- Inch
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 9/16 in, Body Length 13/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.