Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4503T-440-SS
- Zoro # G022962888
product price:Â
$
22.95
/pk of 25, $0.92/ea
Sold in multiples of 15Â pks for
$344.25
Key Features
Wire Rope Length
19/32 in
Shape
Hex
Thread Gender Side A
Male
Thread Size Side A
#4-40
Hex Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4503T-440-SS
- Zoro #
- G022962888
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Material
- Stainless Steel
- Finish
- Plain
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 19/32 in
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Body Length
- 13/32 in
- Thread Size Size B
- #4-40
- Overall Length
- 19/32 in
- Length
- 19/32 in
Description
Hex Male-Female Standoff, Overall Length 19/32 in, Body Length 13/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.