Hex Male-Female Standoff, PK25
- Mfr # 4504T-440-N
- Zoro # G422964239
product price:Â
$
101.99
/pk of 25, $4.08/ea
Sold in multiples of 4Â pks for
$407.96
Free Shipping & Returns
Key Features
Thread Fit Side A
2A
Thread Type
Coarse
Thread Size Size B
#4-40
Hex Width
3/16 in
Thread Size Side A
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4504T-440-N
- Zoro #
- G422964239
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Body Length
- 15/32 in
- Wire Rope Length
- 21/32 in
- Overall Length
- 21/32 in
- Length
- 21/32 in
Details
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Finish
- Plain
- Thread Gender Side B
- Female
- Material
- Nylon
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Fit Side B
- 2B
- Shell Material
- Nylon
Description
Hex Male-Female Standoff, Overall Length 21/32 in, Body Length 15/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.