Hex Male-Female Standoff, PK25
- Mfr # 4506-440-SS
- Zoro # G522964085
product price:Â
$
18.35
/pk of 25, $0.73/ea
Sold in multiples of 18Â pks for
$330.30
Key Features
Thread Type
Coarse
Finish
Plain
Thread Gender Side A
Male
Hex Width
3/16 in
Wire Rope Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4506-440-SS
- Zoro #
- G522964085
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Finish
- Plain
- Thread Gender Side A
- Male
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Item
- Hex Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/16 in
- Wire Rope Length
- 3/4 in
- Thread Size Side A
- #4-40
- Body Length
- 9/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Male-Female Standoff, Overall Length 3/4 in, Body Length 9/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.