Hex Male-Female Standoff, PK25
- Mfr # 4506T-440-AL-7
- Zoro # G222963562
product price:Â
$
53.45
/pk of 25, $2.14/ea
Sold in multiples of 7Â pks for
$374.15
Key Features
System of Measurement
Inch
Thread Gender Side A
Male
Body Length
19/32 in
Thread Fit Side A
2A
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4506T-440-AL-7
- Zoro #
- G222963562
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Finish
- Alodine
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Material
- Aluminum
- Shape
- Hex
- Thread Type
- Coarse
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 19/32 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Wire Rope Length
- 25/32 in
- Hex Width
- 3/16 in
- Overall Length
- 25/32 in
- Length
- 25/32 in
Description
Hex Male-Female Standoff, Overall Length 25/32 in, Body Length 19/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Alodine, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.