Hex Male-Female Standoff, PK25
- Mfr # 4507-440-N
- Zoro # G922963275
product price:Â
$
93.15
/pk of 25, $3.73/ea
Sold in multiples of 4Â pks for
$372.60
Key Features
Thread Type
Coarse
Shape
Hex
Thread Size Side A
#4-40
System of Measurement
Inch
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4507-440-N
- Zoro #
- G922963275
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 13/16 in
- Body Length
- 5/8 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Details
- Thread Type
- Coarse
- Shape
- Hex
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Material
- Nylon
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Finish
- Plain
- Thread Fit Side B
- 2B
- Shell Material
- Nylon
Description
Hex Male-Female Standoff, Overall Length 13/16 in, Body Length 5/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.