Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4509-440-N
- Zoro # G422964130
product price:Â
$
45.49
/pk of 25, $1.82/ea
Sold in multiples of 8Â pks for
$363.92
Key Features
System of Measurement
Inch
Finish
Plain
Material
Nylon
Thread Fit Side A
2A
Wire Rope Length
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4509-440-N
- Zoro #
- G422964130
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 15/16 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Body Length
- 3/4 in
- Hex Width
- 3/16 in
- Overall Length
- 15/16 in
- Length
- 15/16 in
Details
- System of Measurement
- Inch
- Finish
- Plain
- Material
- Nylon
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Shape
- Hex
- Shell Material
- Nylon
Description
Hex Male-Female Standoff, Overall Length 15/16 in, Body Length 3/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.