Hex Male-Female Standoff, PK25
- Mfr # 4513-440-N
- Zoro # G722964915
product price:Â
$
75.95
/pk of 25, $3.04/ea
Sold in multiples of 5Â pks for
$379.75
Key Features
Thread Size Side A
#4-40
Shape
Hex
Thread Fit Side B
2B
Thread Type
Coarse
Body Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4513-440-N
- Zoro #
- G722964915
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Finish
- Plain
- Material
- Nylon
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #4-40
- Body Length
- 1 in
- Hex Width
- 3/16 in
- Wire Rope Length
- 1 3/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 1 3/16 in
- Length
- 1 3/16 in
Description
Hex Male-Female Standoff, Overall Length 1 3/16 in, Body Length 1 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.