Hex Male-Female Standoff, PK25
- Mfr # 4514-440-SS
- Zoro # G422964383
product price:Â
$
60.55
/pk of 25, $2.42/ea
Sold in multiples of 6Â pks for
$363.30
Key Features
Body Length
1 1/16 in
Hex Width
3/16 in
Thread Size Side A
#4-40
Material
Stainless Steel
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4514-440-SS
- Zoro #
- G422964383
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Shape
- Hex
- Material Grade/Class
- 18-8
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Finish
- Plain
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 1 1/16 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1 1/4 in
- Thread Size Size B
- #4-40
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Male-Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.