Hex Male-Female Standoff, PK25
- Mfr # 4532-832-SS
- Zoro # G222961964
product price:Â
$
35.49
/pk of 25, $1.42/ea
Sold in multiples of 10Â pks for
$354.90
Key Features
Thread Direction
Right Hand
Material
Stainless Steel
Thread Fit Side A
2A
Shape
Hex
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4532-832-SS
- Zoro #
- G222961964
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Shape
- Hex
- Material Grade/Class
- 18-8
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Standoff Type
- Male-Female Standoff
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 3/8 in
- Thread Size Side A
- #8-32
- Wire Rope Length
- 3/4 in
- Thread Size Size B
- #8-32
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Male-Female Standoff, Overall Length 3/4 in, Body Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.