Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4534-832-AL
- Zoro # G022963427
product price:Â
$
18.79
/pk of 25, $0.75/ea
Sold in multiples of 18Â pks for
$338.22
Key Features
Wire Rope Length
7/8 in
Finish
Plain
Thread Style
Partially Threaded
Thread Fit Side B
2B
Body Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4534-832-AL
- Zoro #
- G022963427
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Material Grade/Class
- 2011-T3
- Thread Gender Side B
- Female
- Material
- Aluminum
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 7/8 in
- Body Length
- 1/2 in
- Thread Size Size B
- #8-32
- Hex Width
- 1/4 in
- Thread Size Side A
- #8-32
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.