Hex Male-Female Standoff, PK25
- Mfr # 4534-832-SS-20
- Zoro # G822964327
product price:Â
$
42.59
/pk of 25, $1.70/ea
Sold in multiples of 8Â pks for
$340.72
Key Features
Hex Width
1/4 in
Material
Stainless Steel
Thread Gender Side B
Female
Finish
Passivated
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4534-832-SS-20
- Zoro #
- G822964327
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 7/8 in
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Body Length
- 1/2 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Material
- Stainless Steel
- Thread Gender Side B
- Female
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.