Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4538-632-SS-20
- Zoro # G522963125
product price:Â
$
62.59
/pk of 25, $2.50/ea
Sold in multiples of 6Â pks for
$375.54
Key Features
Hex Width
1/4 in
Thread Fit Side A
2A
Thread Style
Partially Threaded
Standoff Type
Male-Female Standoff
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4538-632-SS-20
- Zoro #
- G522963125
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 3/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Shape
- Hex
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Thread Fit Side B
- 2B
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 1 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.