Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4541-632-SS
- Zoro # G822963672
product price:Â
$
49.25
/pk of 25, $1.97/ea
Sold in multiples of 7Â pks for
$344.75
Key Features
Body Length
15/16 in
Finish
Plain
Thread Direction
Right Hand
Thread Size Size B
#6-32
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4541-632-SS
- Zoro #
- G822963672
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Shape
- Hex
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 15/16 in
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 3/16 in
- Thread Size Side A
- #6-32
- Overall Length
- 1 3/16 in
- Length
- 1 3/16 in
Description
Hex Male-Female Standoff, Overall Length 1 3/16 in, Body Length 15/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.