Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4542-440-SS
- Zoro # G922962537
product price:Â
$
27.15
/pk of 25, $1.09/ea
Sold in multiples of 13Â pks for
$352.95
Key Features
Thread Size Side A
#4-40
Thread Type
Coarse
Thread Fit Side A
2A
Body Length
1 in
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4542-440-SS
- Zoro #
- G922962537
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Shape
- Hex
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #4-40
- Body Length
- 1 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 1 3/16 in
- Overall Length
- 1 3/16 in
- Length
- 1 3/16 in
Description
Hex Male-Female Standoff, Overall Length 1 3/16 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.