Hex Male-Female Standoff, PK25
- Mfr # 4543-632-N
- Zoro # G922964470
product price:Â
$
49.69
/pk of 25, $1.99/ea
Sold in multiples of 7Â pks for
$347.83
Key Features
Thread Gender Side A
Male
Thread Gender Side B
Female
Material
Nylon
System of Measurement
Inch
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4543-632-N
- Zoro #
- G922964470
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Material
- Nylon
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Material Grade/Class
- 6/6
- Thread Direction
- Right Hand
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Body Length
- 1 1/16 in
- Wire Rope Length
- 1 5/16 in
- Overall Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Hex Male-Female Standoff, Overall Length 1 5/16 in, Body Length 1 1/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.