Hex Male-Female Standoff, PK25
- Mfr # 4546-632-S-12
- Zoro # G822962286
product price:Â
$
26.29
/pk of 25, $1.05/ea
Sold in multiples of 13Â pks for
$341.77
Key Features
System of Measurement
Inch
Thread Style
Partially Threaded
Material Grade/Class
Not Graded
Thread Fit Side B
2B
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4546-632-S-12
- Zoro #
- G822962286
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material Grade/Class
- Not Graded
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Material
- Steel
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 1/2 in
- Body Length
- 1 1/4 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Male-Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.