Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4565-632-SS
- Zoro # G422964888
product price:Â
$
247.99
/pk of 25, $9.92/ea
Sold in multiples of 2Â pks for
$495.98
Free Shipping & Returns
Key Features
Material Grade/Class
18-8
Hex Width
1/4 in
Thread Direction
Right Hand
Thread Fit Side B
2B
Body Length
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4565-632-SS
- Zoro #
- G422964888
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Material
- Stainless Steel
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Shape
- Hex
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 2 7/8 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Wire Rope Length
- 3 1/8 in
- Overall Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
Hex Male-Female Standoff, Overall Length 3 1/8 in, Body Length 2 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.