Hex Male-Female Standoff, PK25
- Mfr # 4575-1032-SS-20
- Zoro # G622964268
product price:Â
$
86.39
/pk of 25, $3.46/ea
Sold in multiples of 4Â pks for
$345.56
Key Features
Thread Direction
Right Hand
Material
Stainless Steel
System of Measurement
Inch
Thread Type
Fine
Wire Rope Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4575-1032-SS-20
- Zoro #
- G622964268
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Item
- Hex Male-Female Standoff
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Type
- Fine
- Shape
- Hex
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Finish
- Passivated
- Standoff Type
- Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 7/8 in
- Hex Width
- 5/16 in
- Body Length
- 1/2 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.