Hex Male-Female Standoff, PK25
- Mfr # 4575-1032-SS
- Zoro # G222964392
product price:Â
$
37.15
/pk of 25, $1.49/ea
Sold in multiples of 9Â pks for
$334.35
Key Features
Thread Direction
Right Hand
Thread Fit Side B
2B
System of Measurement
Inch
Material
Stainless Steel
Thread Size Side A
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4575-1032-SS
- Zoro #
- G222964392
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Material
- Stainless Steel
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Thread Type
- Fine
- Thread Fit Side A
- 2A
- Shape
- Hex
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #10-32
- Body Length
- 1/2 in
- Thread Size Size B
- #10-32
- Wire Rope Length
- 7/8 in
- Hex Width
- 5/16 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.