Hex Male-Female Standoff, PK25
- Mfr # 4575-632-SS
- Zoro # G822964358
product price:Â
$
100.99
/pk of 25, $4.04/ea
Sold in multiples of 4Â pks for
$403.96
Free Shipping & Returns
Key Features
Thread Fit Side B
2B
Material
Stainless Steel
Thread Fit Side A
2A
Material Grade/Class
18-8
Wire Rope Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4575-632-SS
- Zoro #
- G822964358
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3/4 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Body Length
- 1/2 in
- Hex Width
- 5/16 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Thread Fit Side B
- 2B
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Material Grade/Class
- 18-8
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Type
- Coarse
- Shape
- Hex
- Thread Style
- Partially Threaded
- Finish
- Plain
- Thread Gender Side A
- Male
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 3/4 in, Body Length 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.