Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4575-832-SS-20
- Zoro # G622962554
product price:Â
$
173.99
/pk of 25, $6.96/ea
Sold in multiples of 2Â pks for
$347.98
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Finish
Passivated
Thread Size Side A
#8-32
Material
Stainless Steel
Hex Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4575-832-SS-20
- Zoro #
- G622962554
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Finish
- Passivated
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Standoff Type
- Male-Female Standoff
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #8-32
- Hex Width
- 5/16 in
- Wire Rope Length
- 7/8 in
- Body Length
- 1/2 in
- Thread Size Size B
- #8-32
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.