Hex Male-Female Standoff, PK25
- Mfr # 4605-1032-SS
- Zoro # G322962038
product price:Â
$
222.99
/pk of 25, $8.92/ea
Sold in multiples of 2Â pks for
$445.98
Free Shipping & Returns
Key Features
Thread Style
Partially Threaded
Thread Gender Side B
Female
Material Grade/Class
18-8
Thread Fit Side B
2B
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4605-1032-SS
- Zoro #
- G322962038
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 5/16 in
- Wire Rope Length
- 3 1/8 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Body Length
- 2 3/4 in
- Overall Length
- 3 1/8 in
- Length
- 3 1/8 in
Details
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Shape
- Hex
- Finish
- Plain
- Thread Type
- Fine
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Item
- Hex Male-Female Standoff
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 3 1/8 in, Body Length 2 3/4 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.