Hex Male-Female Standoff, PK25
- Mfr # 4632-1032-S-12
- Zoro # G122961873
product price:Â
$
74.69
/pk of 25, $2.99/ea
Sold in multiples of 5Â pks for
$373.45
Key Features
System of Measurement
Inch
Thread Gender Side A
Male
Material
Steel
Thread Style
Partially Threaded
Hex Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4632-1032-S-12
- Zoro #
- G122961873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/8 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Body Length
- 1 in
- Wire Rope Length
- 1 3/8 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Material
- Steel
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Item
- Hex Male-Female Standoff
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Thread Type
- Fine
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 1 3/8 in, Body Length 1 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.