Hex Male-Female Standoff, PK25
- Mfr # 4632-832-SS
- Zoro # G622962882
product price:Â
$
79.29
/pk of 25, $3.17/ea
Sold in multiples of 5Â pks for
$396.45
Key Features
Thread Direction
Right Hand
Material
Stainless Steel
Thread Size Size B
#8-32
Thread Fit Side A
2A
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4632-832-SS
- Zoro #
- G622962882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #8-32
- Hex Width
- 3/8 in
- Thread Size Side A
- #8-32
- Body Length
- 1 in
- Wire Rope Length
- 1 3/8 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Finish
- Plain
- Shape
- Hex
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 1 3/8 in, Body Length 1 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.