Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4651-1032-SS
- Zoro # G322962779
product price:Â
$
381.99
/pk of 25, $15.28/ea
Free Shipping & Returns
Key Features
Material Grade/Class
18-8
Finish
Plain
Hex Width
3/8 in
Thread Gender Side A
Male
Thread Size Side A
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4651-1032-SS
- Zoro #
- G322962779
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Finish
- Plain
- Thread Gender Side A
- Male
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/8 in
- Thread Size Side A
- #10-32
- Body Length
- 2 3/8 in
- Thread Size Size B
- #10-32
- Wire Rope Length
- 2 3/4 in
- Overall Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Hex Male-Female Standoff, Overall Length 2 3/4 in, Body Length 2 3/8 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.