Hex Male-Female Standoff, PK25
- Mfr # 4660-1032-AL
- Zoro # G122963976
product price:Â
$
213.99
/pk of 25, $8.56/ea
Sold in multiples of 2Â pks for
$427.98
Free Shipping & Returns
Key Features
Shape
Hex
Thread Gender Side B
Female
Standoff Type
Male-Female Standoff
Thread Fit Side B
2B
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4660-1032-AL
- Zoro #
- G122963976
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Thread Type
- Fine
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Material
- Aluminum
- Thread Fit Side A
- 2A
- Thread Direction
- Right Hand
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #10-32
- Body Length
- 4 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 4 3/8 in
- Hex Width
- 3/8 in
- Overall Length
- 4 3/8 in
- Length
- 4 3/8 in
Description
Hex Male-Female Standoff, Overall Length 4 3/8 in, Body Length 4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.