Hex Male-Female Standoff, PK25
- Mfr # 4675-2520-S-12
- Zoro # G022964097
product price:Â
$
33.39
/pk of 25, $1.34/ea
Sold in multiples of 10Â pks for
$333.90
Key Features
Body Length
5/8 in
Thread Gender Side B
Female
Hex Width
1/2 in
Material Grade/Class
Not Graded
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4675-2520-S-12
- Zoro #
- G022964097
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Thread Gender Side A
- Male
- Material
- Steel
- Finish
- Zinc-Plated
- Item
- Hex Male-Female Standoff
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 5/8 in
- Hex Width
- 1/2 in
- Wire Rope Length
- 1 1/8 in
- Thread Size Size B
- 1/4"-20
- Thread Size Side A
- 1/4"-20
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Hex Male-Female Standoff, Overall Length 1 1/8 in, Body Length 5/8 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.