Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1607-256-SS
- Zoro # G122962672
product price:Â
$
92.65
/pk of 25, $3.71/ea
Sold in multiples of 4Â pks for
$370.60
Key Features
Material
Stainless Steel
Thread Fit Side A
2B
Finish
Plain
Shape
Round
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1607-256-SS
- Zoro #
- G122962672
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 9/16 in
- Wire Rope Length
- 9/16 in
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Outside Diameter
- 1/8 in
- Overall Length
- 9/16 in
- Length
- 9/16 in
Details
- Item
- Round Female Standoffs
- Material
- Stainless Steel
- Thread Fit Side A
- 2B
- Finish
- Plain
- Shape
- Round
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Round Female Standoffs, Overall Length 9/16 in, Body Length 9/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/8 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.