Round Female Standoffs, PK25
- Mfr # 1634-440-N
- Zoro # G622964305
product price:Â
$
20.45
/pk of 25, $0.82/ea
Sold in multiples of 16Â pks for
$327.20
Key Features
Thread Direction
Right Hand
Thread Fit Side A
2B
Thread Style
Fully Threaded
Thread Size Side A
#4-40
Material Grade/Class
6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1634-440-N
- Zoro #
- G622964305
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Body Length
- 5/16 in
- Thread Size Size B
- #4-40
- Outside Diameter
- 3/16 in
- Wire Rope Length
- 5/16 in
- Overall Length
- 5/16 in
- Length
- 5/16 in
Details
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Material
- Nylon
- Item
- Round Female Standoffs
- Shape
- Round
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Shell Material
- Nylon
Description
Round Female Standoffs, Overall Length 5/16 in, Body Length 5/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.