Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1682T-632-SS
- Zoro # G022963786
product price:Â
$
80.99
/pk of 25, $3.24/ea
Sold in multiples of 5Â pks for
$404.95
Key Features
Thread Size Size B
#6-32
Standoff Type
Female-Female Standoff
Thread Size Side A
#6-32
Thread Gender Side A
Female
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1682T-632-SS
- Zoro #
- G022963786
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Finish
- Plain
- Shape
- Round
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- Material
- Stainless Steel
- Item
- Round Female Standoffs
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Wire Rope Length
- 13/32 in
- Outside Diameter
- 1/4 in
- Body Length
- 13/32 in
- Overall Length
- 13/32 in
- Length
- 13/32 in
Description
Round Female Standoffs, Overall Length 13/32 in, Body Length 13/32 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.