Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1714-440-AL
- Zoro # G322962892
product price:Â
$
53.85
/pk of 25, $2.15/ea
Sold in multiples of 7Â pks for
$376.95
Key Features
Thread Gender Side B
Female
Material
Aluminum
Thread Direction
Right Hand
System of Measurement
Inch
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1714-440-AL
- Zoro #
- G322962892
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Material
- Aluminum
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Grade/Class
- 6061
- Thread Gender Side A
- Female
- Finish
- Plain
- Shape
- Round
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter
- 1/4 in
- Overall Length
- 2 3/4 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Body Length
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Round Female Standoffs, Overall Length 2 3/4 in, Body Length 2 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.