Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1830-1032-AL
- Zoro # G822963849
product price:Â
$
84.29
/pk of 25, $3.37/ea
Sold in multiples of 4Â pks for
$337.16
Key Features
Finish
Plain
Wire Rope Length
1 1/4 in
System of Measurement
Inch
Thread Direction
Right Hand
Outside Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1830-1032-AL
- Zoro #
- G822963849
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Item
- Round Female Standoffs
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Shape
- Round
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- Material
- Aluminum
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Material Grade/Class
- 6061
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 1 1/4 in
- Outside Diameter
- 3/8 in
- Thread Size Size B
- #10-32
- Body Length
- 1 1/4 in
- Thread Size Side A
- #10-32
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Round Female Standoffs, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/8 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.