Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1866-632-N
- Zoro # G123943113
product price:Â
$
250.99
/pk of 25, $10.04/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Type
Coarse
Shape
Round
Standoff Type
Female-Female Standoff
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1866-632-N
- Zoro #
- G123943113
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7 in
- Thread Size Size B
- #6-32
- Body Length
- 7 in
- Thread Size Side A
- #6-32
- Outside Diameter
- 3/8 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Details
- System of Measurement
- Inch
- Thread Type
- Coarse
- Shape
- Round
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Item
- Round Female Standoffs
- Material
- Nylon
- Thread Gender Side A
- Female
- Material Grade/Class
- 6/6
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Shell Material
- Nylon
Description
Round Female Standoffs, Overall Length 7 in, Body Length 7 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/8 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.