Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1952-3716-S
- Zoro # G823943222
product price:Â
$
26.65
/pk of 25, $1.07/ea
Key Features
Thread Style
Fully Threaded
Material
Steel
Body Length
1/2 in
Thread Gender Side A
Female
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1952-3716-S
- Zoro #
- G823943222
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Material
- Steel
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Item
- Round Female Standoffs
- Standoff Type
- Female-Female Standoff
- Shape
- Round
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Grade/Class
- Not Graded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 1/2 in
- Outside Diameter
- 5/8 in
- Thread Size Size B
- 3/8"-16
- Overall Length
- 1/2 in
- Thread Size Side A
- 3/8"-16
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Round Female Standoffs, Overall Length 1/2 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 5/8 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.