Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4005-256-SS
- Zoro # G322963134
product price:Â
$
71.39
/pk of 25, $2.86/ea
Sold in multiples of 5Â pks for
$356.95
Key Features
Thread Style
Partially Threaded
Body Length
1/2 in
Shape
Round
Outside Diameter
3/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4005-256-SS
- Zoro #
- G322963134
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1/2 in
- Outside Diameter
- 3/16 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Wire Rope Length
- 21/32 in
- Overall Length
- 21/32 in
- Length
- 21/32 in
Details
- Thread Style
- Partially Threaded
- Shape
- Round
- Item
- Round Male-Female Standoffs
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Finish
- Plain
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Round Male-Female Standoffs, Overall Length 21/32 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.