Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1100-2-SS
Zoro # G623943163
product price:Â
$
11.95
/pk of 25, $0.48/ea
Key Features
Inside Diameter
0.09 in
Material Grade/Class
18-8
Material
Stainless Steel
Spacer Type
Round
Outside Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100-2-SS
- Zoro #
- G623943163
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.09 in
- Overall Length
- 1/8 in
- Outside Diameter
- 1/8 in
- Wire Rope Length
- 1/8 in
- Length
- 1/8 in
Details
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Spacer Type
- Round
- System of Measurement
- Inch/Metric
Description
Round Spacer, Spacer Type Round, Overall Length 1/8 in, Inside Diameter 0.09 in, Outside Diameter 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.