Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1107-4-AL
Zoro # G723943162
product price:Â $5.05
/pk 25, $0.20/eaKey Features
System of Measurement
Inch
Spacer Type
Round
Finish
Plain
Outside Diameter
3/16 in
Overall Length
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1107-4-AL
- Zoro #
- G723943162
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3/16 in
- Overall Length
- 1/8 in
- Wire Rope Length
- 1/8 in
Details
- System of Measurement
- Inch
- Spacer Type
- Round
- Finish
- Plain
- Material
- Aluminum
Description
Round Spacer, Spacer Type Round, Overall Length 1/8 in, Outside Diameter 3/16 in, Material Aluminum, Finish Plain, System of Measurement Inch, Hex Width Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.