Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1108-4-N
Zoro # G622963766
product price:Â
$
2.95
/pk of 25, $0.12/ea
Sold in multiples of 114Â pks for $336.30
Key Features
Material Grade/Class
6/6
Inside Diameter
0.115 in
Color
White
For Screw Size
#4
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1108-4-N
- Zoro #
- G622963766
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 6/6
- Color
- White
- Item
- Round Spacer
- Finish
- Plain
- Material
- Nylon
- System of Measurement
- Inch/Metric
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, For Screw Size #4, Overall Length 3/16 in, Inside Diameter 0.115 in, Outside Diameter 3/16 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color White, Package Quantity 25