Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1109-4-PH
Zoro # G322964223
product price:Â $17.15
/pk 25, $0.69/ea
Sold in multiples of 20 for $343.00
Key Features
System of Measurement
Inch/Metric
Material
Phenolic Resin
Wire Rope Length
1/4 in
Color
Red
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1109-4-PH
- Zoro #
- G322964223
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1/4 in
- Inside Diameter
- 0.115 in
- For Screw Size
- #4
- Outside Diameter
- 3/16 in
- Overall Length
- 1/4 in
Details
- System of Measurement
- Inch/Metric
- Material
- Phenolic Resin
- Color
- Red
- Finish
- Plain
- Spacer Type
- Round
- Material Quality Standards
- Phenolic-MIL-P-79 TYPE PBE, MIL-I-24768/10
- Item
- Round Spacer
Description
Round Spacer, Spacer Type Round, For Screw Size #4, Overall Length 1/4 in, Inside Diameter 0.115 in, Outside Diameter 3/16 in, Retaining Rib Diameter Not Applicable, Material Phenolic Resin, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Red, Material Quality Standards Phenolic-MIL-P-79 TYPE PBE, MIL-I-24768/10, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.