Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1109-4-SS-20
Zoro # G522963477
product price:Â
$
40.49
/pk 25, $1.62/ea
Sold in multiples of 9 for $364.41
Key Features
Wire Rope Length
1/4 in
Material
Stainless Steel
Inside Diameter
0.115 in
Color
Silver
Spacer Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1109-4-SS-20
- Zoro #
- G522963477
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1/4 in
- Inside Diameter
- 0.115 in
- Outside Diameter
- 3/16 in
- For Screw Size
- #4
- Overall Length
- 1/4 in
- Length
- 1/4 in
Details
- Material
- Stainless Steel
- Color
- Silver
- Spacer Type
- Round
- Item
- Round Spacer
- System of Measurement
- Inch/Metric
- Material Grade/Class
- 18-8
- Finish
- Passivated
Description
Round Spacer, Spacer Type Round, For Screw Size #4, Overall Length 1/4 in, Inside Diameter 0.115 in, Outside Diameter 3/16 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25