Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1111-4-SS
Zoro # G623943224
product price:Â
$
33.49
/pk 25, $1.34/ea
Key Features
Outside Diameter
3/16 in
Finish
Plain
Spacer Type
Round
System of Measurement
Inch
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1111-4-SS
- Zoro #
- G623943224
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3/16 in
- Overall Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Details
- Finish
- Plain
- Spacer Type
- Round
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
Description
Round Spacer, Spacer Type Round, Overall Length 3/8 in, Outside Diameter 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Hex Width Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.