Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1122-8-S-12
Zoro # G722963970
product price:Â
$
31.75
/pk 25, $1.27/ea
Sold in multiples of 11 for $349.25
Key Features
Finish
Zinc-Plated
Material Grade/Class
12L14
Wire Rope Length
1/8 in
For Screw Size
#8
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1122-8-S-12
- Zoro #
- G722963970
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1/8 in
- For Screw Size
- #8
- Outside Diameter
- 1/4 in
- Inside Diameter
- 0.166 in
- Overall Length
- 1/8 in
Details
- Finish
- Zinc-Plated
- Material Grade/Class
- 12L14
- Material
- Steel
- Color
- Silver
- Item
- Round Spacer
- Spacer Type
- Round
- System of Measurement
- Inch/Metric
Description
Round Spacer, Spacer Type Round, For Screw Size #8, Overall Length 1/8 in, Inside Diameter 0.166 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Zinc-Plated, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25