Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1123-4-AL
Zoro # G823942867
product price:Â
$
3.69
/pk of 25, $0.15/ea
Key Features
Outside Diameter
1/4 in
Material
Aluminum
System of Measurement
Inch/Metric
Spacer Type
Round
Material Grade/Class
6061
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1123-4-AL
- Zoro #
- G823942867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.115 in
- Overall Length
- 3/16 in
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Details
- Material
- Aluminum
- System of Measurement
- Inch/Metric
- Spacer Type
- Round
- Material Grade/Class
- 6061
Description
Round Spacer, Spacer Type Round, Overall Length 3/16 in, Inside Diameter 0.115 in, Outside Diameter 1/4 in, Material Aluminum, Material Grade/Class 6061, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25