Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1123-4-SS
Zoro # G722962744
product price:Â
$
21.69
/pk 25, $0.87/ea
Sold in multiples of 16 for $347.04
Key Features
Wire Rope Length
3/16 in
System of Measurement
Inch/Metric
Material Grade/Class
18-8
Spacer Type
Round
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1123-4-SS
- Zoro #
- G722962744
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3/16 in
- Inside Diameter
- 0.115 in
- For Screw Size
- #4
- Outside Diameter
- 1/4 in
- Overall Length
- 3/16 in
Details
- System of Measurement
- Inch/Metric
- Item
- Round Spacer
- Material Grade/Class
- 18-8
- Spacer Type
- Round
- Finish
- Plain
- Color
- Silver
- Material
- Stainless Steel
Description
Round Spacer, Spacer Type Round, For Screw Size #4, Overall Length 3/16 in, Inside Diameter 0.115 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25