Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1124-6-AL-6
Zoro # G022964646
product price:Â
$
6.69
/pk of 25, $0.27/ea
Sold in multiples of 50Â pks for $334.50
Key Features
Material
Aluminum
System of Measurement
Inch/Metric
Wire Rope Length
1/4 in
Spacer Type
Round
For Screw Size
#6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1124-6-AL-6
- Zoro #
- G022964646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1/4 in
- For Screw Size
- #6
- Inside Diameter
- 0.14 in
- Outside Diameter
- 1/4 in
- Overall Length
- 1/4 in
- Length
- 1/4 in
Details
- Material
- Aluminum
- System of Measurement
- Inch/Metric
- Item
- Round Spacer
- Spacer Type
- Round
- Color
- Silver
- Finish
- Alodine
- Material Grade/Class
- 2011-T3
Description
Round Spacer, Spacer Type Round, For Screw Size #6, Overall Length 1/4 in, Inside Diameter 0.14 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25