Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1127-8-AL
Zoro # G222962657
product price:Â
$
6.25
/pk of 25, $0.25/ea
Sold in multiples of 53Â pks for $331.25
Key Features
Color
Silver
Material
Aluminum
Inside Diameter
0.166 in
Finish
Plain
System of Measurement
Inch/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1127-8-AL
- Zoro #
- G222962657
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.166 in
- Outside Diameter
- 1/4 in
- For Screw Size
- #8
- Wire Rope Length
- 7/16 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Details
- Item
- Round Spacer
- Color
- Silver
- Material
- Aluminum
- Finish
- Plain
- System of Measurement
- Inch/Metric
- Spacer Type
- Round
- Material Grade/Class
- 2011-T3
Description
Round Spacer, Spacer Type Round, For Screw Size #8, Overall Length 7/16 in, Inside Diameter 0.166 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25