Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1128-8-SS
Zoro # G023942865
product price:Â
$
22.49
/pk 25, $0.90/ea
Key Features
Spacer Type
Round
Outside Diameter
1/4 in
System of Measurement
Inch/Metric
Material Grade/Class
18-8
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1128-8-SS
- Zoro #
- G023942865
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/4 in
- Inside Diameter
- 0.166 in
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Spacer Type
- Round
- System of Measurement
- Inch/Metric
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
Description
Round Spacer, Spacer Type Round, Overall Length 1/2 in, Inside Diameter 0.166 in, Outside Diameter 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25