Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1132-6-SS
Zoro # G022963571
product price:Â
$
38.39
/pk 25, $1.54/ea
Sold in multiples of 9 for $345.51
Key Features
For Screw Size
#6
System of Measurement
Inch/Metric
Finish
Plain
Outside Diameter
1/4 in
Inside Diameter
0.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1132-6-SS
- Zoro #
- G022963571
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #6
- Outside Diameter
- 1/4 in
- Inside Diameter
- 0.14 in
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
Details
- System of Measurement
- Inch/Metric
- Finish
- Plain
- Material
- Stainless Steel
- Item
- Round Spacer
- Color
- Silver
- Material Grade/Class
- 18-8
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, For Screw Size #6, Overall Length 3/4 in, Inside Diameter 0.14 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.